Adjustable-Height Steel AV Cart - Cabinet - Royal Blue

  • Mfr # AVJ42C-RB

  • Zoro # G901225134


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Standards
UL & CSA
Caster Type
4" silent-roll, full-swivel ball bearing casters, two with locking brake
Dimensions
24"W x 18"D x 24 to 42"H
Cord
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVJ42C-RB
Zoro #
G901225134
UPC #
847210027539
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 24 to 42"H

Details

Color
Blue
Standards
UL & CSA
Caster Type
4" silent-roll, full-swivel ball bearing casters, two with locking brake
Cord
15 ft

Description

This popular multipurpose utility cart will securely store and transport your valuable electronic equipment from room to room. The steel construction and robotically welded shelves ensure long-lasting durability in tough environments. Textured mats and retaining lips keep shelf contents in place while the lockable steel cabinet securely stores your equipment. An adjustable top shelf can be set from 24" to 42"-thick and includes a three-outlet electrical assembly for convenient power access. This mobile cart is also easy to maneuver and can be quickly stabilized thanks to four 4" full-swivel casters, two with locking brakes.


  • • Adjustable height from 24" to 42" in 2" increments
  • • Roll-formed shelves with .25" retaining lip
  • • Locking 20-gauge steel cabinet with full piano door hinges, recessed handle and set of two keys
  • • Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap and side-wrap hooks
  • • Easy-access cable holes keep the cart organized
  • • Includes safety mat
  • • Available with drop leaf side shelves
  • • GSA compliant
  • • Easy assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.