Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters)

  • Mfr # STANDUP-CF60-DW

  • Zoro # G4314226


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Width
59"
Height
29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters)
Frame Color
Silver
Frame Material
Powder-Coated Steel
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STANDUP-CF60-DW
Zoro #
G4314226
UPC #
847210034131
Country of Origin
Taiwan, Province of China

Dimensions

Width
59"
Height
29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters)
Overall Depth
29-1/2"
Overall Width
59"
Maximum Desktop Height
48 1/2 in
Minimum Desktop Height
29 5/8 in
Caster/Glide Diameter
3 in
Height Adjustment Continuity
Continuous
Desktop Thickness
5/8 in
Height Adjustment Increment
1 3/16 in
Height Range
29-1/2" to 42-1/4"

Details

Item
Adjustable Table
Frame Color
Silver
Frame Material
Powder-Coated Steel
Assembly
Required
Standards
ANSI/BIFMA
Weight Capacity
154 lb
Number of Shelves
1
Product Type
Standing Desk
Locking Casters
Yes
Number of Casters/Glides
4
Caster/Glide Type
(2) Locking, Leveling Glides
Desktop Color
Dark Walnut
Desktop Material
Melamine
Adjustment Mechanism
Manual
Includes Center Drawer
No
Color Base
Silver
Color
Dark Walnut (Desktop), Silver (Frame)
Color Top
Dark Walnut
Includes
Choice of Leveling Glides and Casters; All Hardware and Tools Required for Assembly
Top Material
Medium Density Fiberboard
Type
Crank Adjustable Stand Up Desk
Material
Melamine with PDF/PVC Edge Film

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 48 1/2 in, Minimum Desktop Height 29 5/8 in, Overall Width 59 in, Overall Depth 29 1/2 in, Desktop Material Melamine, Desktop Color Dark Walnut, Weight Capacity 154 lb, Frame Material Steel, Number of Shelves 1, Frame Color Silver, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 3 in, Caster/Glide Type (2) Locking, Leveling Glides, Adjustment Mechanism Manual, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.