Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WT42YC2E-B
Zoro #
G7927324
UPC #
847210019466
Country of Origin
Multiple
Dimensions
Shelf Length
24"
Cord Length
15 ft.
Shelf Width
18"
Overall Length
24"
Caster Size
4"
Lip Height
1/4"
Overall Width
18"
Overall Height
42"
Description
Audio-Visual Cart w/Electric, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 16 1/2 in, Shelf Length 24 in, Shelf Width 18 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.