Audio-Visual Cart, 200 lb., Black, 18 In. L

  • Mfr # WT34C2E
  • Zoro # G7703071
product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
300 lb
Handle Type
Flat
Number of Shelves
3
Leg Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT34C2E
Zoro #
G7703071
UPC #
812552017807
Country of Origin
United States
Color
Black
Load Capacity
300 lb
Item
AV Cart with Plastic Shelves & Steel Storage Cabinets
Handle Type
Flat
Number of Shelves
3
Leg Color
Black
Number of Outlets
3
Capacity per Shelf
100 lb
Leg Material
Plastic
Distance Between Middle and Bottom Shelf
16 1/2 in
Caster Type
(4) Swivel, (2) with Brake
Handle
Molded Into Top Shelf
Caster Material
Polyurethane
Shelf Material
Plastic
Cabinet Material
Steel
Shelf Color
Black
Distance Between Top and Middle Shelf
9 1/2 in
Cabinet Color
Black
Adjustable Increments
8 to 16 1/2 in
Caster Wheel Type
Standard
Includes
Cord Management Wrap, Locking Cabinet with (2) Keys
Configuration
(1) Cabinet, (3) Shelves
Caster Frame Material
Steel
Caster Core Material
Polypropylene
Includes Electrical Outlets
With Electrical Outlets
Locking System
Lock and Key
Caster Wheel/Tread Material
Polypropylene
Caster Mounting Type
Stem
Caster Stem Type
Friction Ring
Plug Type
Three Prong
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Includes Retractable Shelf
No
Shelf Adjustability
Fixed
Cabinet Placement
Bottom
Cabinet Gauge
20 ga
Assembled/Unassembled
Unassembled
Cabinet Finish/Coating
Powder Coated
Caster Brake Type
Side Pedal Brake
Lip Style
4-Sided Lipped
Distance Between Shelves
16 1/2 in
Wire Color
Black

Dimensions

Overall Length
24 in
Caster Size
4 in
Shelf Length
24 in
Cord Length
15 ft
Overall Width
18 in
Shelf Width
18 in
Lip Height
1/4 in
Overall Height
34 in
Caster Wheel Dia.
4 in
Caster Width
4 in
Inside Cabinet Height
16 in
Top Shelf Lip Height
1/4 in
Inside Cabinet Depth
17 in
Inside Cabinet Width
23 in
Caster Stem Diameter
3/8 in
Overall LxWxH
24 in x 18 in x 34 in
Shelf Lip Height
1/4 in
Caster Stem Length
1 in
Shelf LxW
24 in x 18 in
Caster Wheel Width
4 in
Bottom Shelf Lip Height
1/4 in
Wire Rope Length
24 in
Length
24 in

Description

Audio-Visual Cart, Configuration (1) Cabinet, (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 9 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.