Audio-Visual Cart, 200 lb., Black, 24 In. L

  • Mfr # WT42C2E-B/WTD
  • Zoro # G8142382
product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
300 lb
Handle Type
Flat
Number of Shelves
3
Cabinet Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT42C2E-B/WTD
Zoro #
G8142382
UPC #
812552017371
Country of Origin
China
Color
Black
Load Capacity
300 lb
Item
AV Cart with Plastic Shelves, Steel Storage Cabinets & Steel Drawers
Handle Type
Flat
Number of Shelves
3
Cabinet Material
Steel
Capacity per Shelf
100 lb
Leg Material
Plastic
Distance Between Top and Middle Shelf
16 1/2 in
Caster Type
(4) Swivel, (2) with Brake
Handle
Molded Into Top Shelf
Includes
Cord Management Wrap, Locking Cabinet with (2) Keys
Shelf Material
Plastic
Number of Outlets
3
Caster Material
Polyurethane
Distance Between Middle and Bottom Shelf
16 1/2 in
Cabinet Color
Black
Shelf Color
Black
Leg Color
Black
Caster Wheel Type
Standard
Number of Drawers
1
Configuration
(1) Cabinet, (1) Drawer, (3) Shelves
Caster Mounting Type
Stem
Drawer Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polypropylene
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Drawer Material
Steel
Assembled/Unassembled
Unassembled
Locking System
Lock and Key
Includes Electrical Outlets
With Electrical Outlets
Cabinet Placement
Bottom
Caster Brake Type
Side Pedal Brake
Caster Core Material
Polypropylene
Shelf Adjustability
Fixed
Caster Frame Material
Steel
Includes Retractable Shelf
No
Lip Style
4-Sided Lipped
Cabinet Gauge
20 ga
Caster Stem Type
Friction Ring
Distance Between Shelves
16 1/2 in
Wire Color
Black

Dimensions

Shelf Width
18 in
Shelf Length
24 in
Caster Size
4 in
Overall Width
18 in
Overall Height
42 1/2 in
Cord Length
15 ft
Lip Height
1/4 in
Overall Length
24 in
Caster Wheel Dia.
4 in
Caster Width
4 in
Caster Stem Diameter
3/8 in
Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 42-1/2 in
Inside Cabinet Width
23 in
Inside Cabinet Height
16 in
Inside Cabinet Depth
17 in
Inside Drawer Depth
14 in
Bottom Shelf Lip Height
1/4 in
Shelf LxW
24 in x 18 in
Caster Wheel Width
4 in
Caster Stem Length
1 in
Top Shelf Lip Height
1/4 in
Inside Drawer Width
17 5/8 in
Inside Drawer Height
4 3/4 in
Wire Rope Length
24 in
Length
24 in

Description

Audio-Visual Cart, Configuration (1) Cabinet, (1) Drawer, (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 16 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Inside Drawer Width 17 5/8 in, Inside Drawer Depth 14 in, Inside Drawer Height 4 3/4 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews