Audio-Visual Cart, 200 lb., Gray, 24 In. L

  • Mfr # WT50GY-B
  • Zoro # G8258677
product price: 
$
398.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Load Capacity
300 lb
Handle Type
Flat
Number of Shelves
3
Shelf Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT50GY-B
Zoro #
G8258677
UPC #
812552017050
Country of Origin
United States
Color
Black, Gray
Load Capacity
300 lb
Item
AV Cart with Plastic Shelves & Steel Storage Cabinets
Handle Type
Flat
Number of Shelves
3
Shelf Material
Plastic
Capacity per Shelf
100 lb
Shelf Color
Gray
Cabinet Material
Steel
Distance Between Top and Middle Shelf
16 1/2 in
Includes
(2) Locking Cabinets
Leg Color
Black
Caster Type
(4) Swivel, (2) with Brake
Caster Material
Polyurethane
Distance Between Middle and Bottom Shelf
16 1/2 in
Cabinet Color
Black
Leg Material
Plastic
Caster Wheel Type
Standard
Configuration
(2) Cabinets, (3) Shelves
Caster Wheel/Tread Material
Polypropylene
Caster Frame Material
Steel
Caster Mounting Type
Stem
Caster Stem Type
Friction Ring
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Assembled/Unassembled
Unassembled
Caster Core Material
Polypropylene
Includes Retractable Shelf
No
Cabinet Gauge
20 ga
Shelf Adjustability
Fixed
Caster Brake Type
Side Pedal Brake
Locking System
Lock and Key
Cabinet Placement
Dual
Cabinet Finish/Coating
Powder Coated
Includes Electrical Outlets
Without Electrical Outlets
Distance Between Shelves
16 1/2 in
Wire Color
Black, Gray

Dimensions

Shelf Length
24 in
Lip Height
1/4 in
Shelf Width
18 in
Overall Length
24 in
Caster Size
4 in
Overall Height
42 in
Overall Width
18 in
Caster Wheel Dia.
4 in
Caster Width
4 in
Overall LxWxH
24 in x 18 in x 42 in
Shelf LxW
24 in x 18 in
Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in
Caster Stem Length
1 in
Inside Cabinet Height
16 in
Inside Cabinet Width
23 in
Caster Stem Diameter
3/8 in
Caster Wheel Width
4 in
Bottom Shelf Lip Height
1/4 in
Inside Cabinet Depth
17 in
Wire Rope Length
24 in
Length
24 in

Description

Audio-Visual Cart, Configuration (2) Cabinets, (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 16 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews