Audio-Visual Cart, 300 lb., 24 In. L

  • Mfr # AVJ42C
  • Zoro # G8081796
product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
300 lb
Handle Type
No Handle
Number of Shelves
3
Includes
(3) Electrical Outlets, 15 ft Power Cord and (2) Safety Mats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AVJ42C
Zoro #
G8081796
UPC #
812552011744
Country of Origin
Taiwan, Province of China
Color
Black
Load Capacity
300 lb
Item
AV Cart with Adjustable-Height Steel Shelves & Steel Storage Cabinets
Handle Type
No Handle
Number of Shelves
3
Includes
(3) Electrical Outlets, 15 ft Power Cord and (2) Safety Mats
Shelf Color
Black
Capacity per Shelf
100 lb
Number of Outlets
3
Shelf Material
Steel
Distance Between Top and Middle Shelf
24 in to 42 in
Caster Type
(4) Swivel, (2) with Brake
Leg Color
Black
Leg Material
Steel
Caster Material
Polyurethane
Cabinet Material
Steel
Cabinet Color
Black
Distance Between Middle and Bottom Shelf
16 1/2 in
Caster Wheel Type
Standard
Configuration
(1) Cabinet, (3) Shelves
Caster Brake Type
Side Pedal Brake
Caster Stem Type
Friction Ring
Includes Electrical Outlets
With Electrical Outlets
Caster Frame Material
Steel
Includes Retractable Shelf
No
Caster Mounting Type
Stem
Method of Construction
Bolted
Assembled/Unassembled
Unassembled
Leg Finish/Coating
Powder Coated
Cabinet Finish/Coating
Powder Coated
Cabinet Placement
Bottom
Lip Style
4-Sided Lipped
Caster Core Material
Polypropylene
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Polypropylene
Plug Type
Three Prong
Distance Between Shelves
16 1/2 in
Wire Color
Black

Dimensions

Lip Height
1/4 in
Overall Height
42 in
Caster Size
4 in
Shelf Width
18 in
Shelf Length
24 in
Cord Length
15 ft
Overall Width
18 in
Overall Length
24 in
Caster Wheel Dia.
4 in
Caster Width
4 in
Inside Cabinet Width
24 in
Inside Cabinet Depth
17 1/2 in
Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 42 in
Caster Stem Diameter
3/8 in
Inside Cabinet Height
16 5/8 in
Caster Stem Length
1 in
Top Shelf Lip Height
1/4 in
Shelf LxW
24 in x 18 in
Caster Wheel Width
4 in
Wire Rope Length
24 in
Length
24 in

Description

Audio-Visual Cart, Configuration (1) Cabinet, (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 24 in to 42 in, Includes Retractable Shelf No, Inside Cabinet Width 24 in, Inside Cabinet Depth 17 1/2 in, Inside Cabinet Height 16 5/8 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews