Zoro Homepage

AV Cart - 26"H - Two Shelves with Cabinet - Black

  • Mfr # WT26C2

  • Zoro # G101225071


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Assembly
Assembly required
Caster Type
Four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Dimensions
24"W x 18"D x 24.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT26C2
Zoro #
G101225071
UPC #
847210031437
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 24.5"H

Details

Color
Black
Assembly
Assembly required
Caster Type
Four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake

Description

Whether you're looking for a basic AV cart or a multipurpose utility cart, this mobile cart is built to last. The two shelves are made from durable thermoplastic resin that won't chip, warp, scratch, rust or peel. They also have a textured surface and .25" retaining lip. There's a locking cabinet to store and secure audio/video equipment, a push handle molded into the top shelf for greater control and four heavy-duty casters to provide smooth mobility across a variety of surfaces. Need to stabilize the cart? Simply activate the two locking brakes. Plus, it's proudly made in the USA.


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
  • • Includes 20-gauge steel locking storage cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
  • • Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
  • • Overall: 24"W x 18"D x 24.5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.