AV Cart - 27"H - Two Shelves - Black
Mfr # LE27-B
Zoro # G7450655
product price: $163.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE27-B
Zoro #
G7450655
UPC #
812552019016
Country of Origin
United States
Details
Item
Endura,A/V Cart,(2) Shelves
Description
With a maximum weight capacity of 400 lbs. and molded plastic shelves that won't stain, scratch, dent or rust, this AV Cart is built to handle heavy AV equipment and more. Its two flat shelves are spaced 17.75" apart for easy access, and both shelves feature a .25" retaining lip to secure items in place. Four 4" full-swivel casters, two with locking brake, provide smooth maneuverability, and an ergonomic handle molded into the top shelf with integrated three-outlet UL-Listed electrical assembly offers convenient access to power.
- • Multipurpose utility cart perfect for use with audio/video equipment and more
- • Molded plastic shelves will not stain, scratch, dent or rust
- • Includes two flat shelves
- • .25" retaining lip borders flat shelves with grip strips to ensure minimal sliding
- • Ergonomic push handle molded into top shelf for easy maneuverability
- • Rolling cart with four 4" ball bearing casters, two with locking brake, for mobility and stability
- • Three-outlet UL-Listed electrical assembly with 15' cord and cord management system to keep cart clean and organized
- • Available with 20-gauge steel locking cabinet
- • Maximum weight capacity: 400 lbs. (evenly distributed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.