Zoro Homepage

AV Cart - 34"H - Three Shelves - Black

  • Mfr # LE34-B

  • Zoro # G7450348


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE34-B
Zoro #
G7450348
UPC #
812552019061
Country of Origin
United States

Details

Item
Endura,A/V Cart,w/(3) Shelves

Description

Ideal for transporting and holding AV equipment or other heavy items, this sturdy utility cart has an impressive maximum weight capacity of 400 lbs. Its three shelves offer a .25" retaining lip to secure items in place and are made of molded plastic that won't scratch, dent, rust or stain. Four 4" heavy-duty casters (two with locking brake) make this mobile cart easy to maneuver, and an ergonomic handle molded into the top shelf with integrated three-outlet UL-Listed electrical assembly offers convenient access to power.


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Molded plastic shelves will not stain, scratch, dent or rust
  • • Includes three flat shelves
  • • .25" retaining lip borders flat shelves with sure-grip safety pads to ensure minimal sliding
  • • Ergonomic push handle molded into top shelf for easy maneuverability
  • • Rolling cart with four 4" ball bearing casters, two with locking brake, for mobility and stability
  • • Three-outlet UL-Listed electrical assembly with 15' cord and cord management system to keep cart clean and organized
  • • Available with 20-gauge steel locking cabinet
  • • Maximum weight capacity: 300 lbs. (evenly distributed)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.