Zoro Homepage

AV Cart - 34"H - Three Shelves with Cabinet - Black Legs

  • Mfr # WT34C2

  • Zoro # G401225115


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Type
4" full-swivel casters (two with locking brake),
Dimensions
24"W x 18"D x 34"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT34C2
Zoro #
G401225115
UPC #
847210031888
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 34"H

Details

Color
Black
Caster Type
4" full-swivel casters (two with locking brake),

Description

Made in the USA, this versatile AV cart has durable shelves made of molded plastic that won't chip, warp, scratch, rust or peel, and each shelf has a .25" retaining lip to help secure items. The cart includes a 20-gauge steel locking cabinet to store equipment. Square legs provide structural strength while four 4" full-swivel casters (two with locking brake), along with a push handle molded into the top shelf, make this cart easy to maneuver.


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
  • • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
  • • .25" retaining lip borders flat shelves
  • • 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
  • • Ergonomic push handle molded into top shelf for easy maneuverability
  • • Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
  • • Available with locking storage drawer and/or three-outlet UL-Listed electrical assembly
  • • Overall: 24"W x 18"D x 34"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.