
AV Cart - 34"H - Three Shelves with Cabinet - Nickel Legs
Mfr # WT34C4-N
Zoro # G901225042
product price: $200.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT34C4-N
Zoro #
G901225042
UPC #
847210035572
Country of Origin
United States
Description
Made in the USA, this versatile AV cart has durable shelves made of molded plastic that won't chip, warp, scratch, rust or peel, and each shelf has a .25" retaining lip to help secure items. The cart includes a 20-gauge steel locking cabinet to store equipment. Square legs provide structural strength while four 4" full-swivel casters (two with locking brake), along with a push handle molded into the top shelf, make this cart easy to maneuver.
- • Multipurpose utility cart perfect for use with audio/video equipment and more
- • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
- • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
- • .25" retaining lip borders flat shelves
- • 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
- • Ergonomic push handle molded into top shelf for easy maneuverability
- • Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
- • Available with locking storage drawer and/or three-outlet UL-Listed electrical assembly
- • Overall: 24"W x 18"D x 34"H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.