Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV Cart - 42"H - Three Shelves with Cabinet, Drawer and Electric

  • Mfr # WT42RC2E-B/WTD

  • Zoro # G0945587


product price: $354.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT42RC2E-B/WTD
Zoro #
G0945587
UPC #
847210007159
Country of Origin
United States

Details

Item
AV Cart,3 Shelves,Cabinet ,Drawer-

Description

Made from recycled molded plastic, this durable AV cart will not scratch, dent, rust or stain. Each of the three 1.5"-thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. This cart includes a 20-gauge steel locking cabinet for storing equipment and a locking drawer for holding accessories. Square legs provide sturdy support and four 4" ball bearing casters (with two locking brakes) coupled with a push handle molded into the top shelf allow easy transport from place to place. Made in the USA


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
  • • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
  • • 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
  • • Ergonomic push handle molded into top shelf for easy maneuverability
  • • Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
  • • Available with three-outlet UL-Listed electrical assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.