AV Cart - 42"H - Three Shelves with Cabinet, Drawer and Electric

  • Mfr # WT42RC4E-N/WTD

  • Zoro # G701225051


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Type
Four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Dimensions
24"W x 18"D x 42.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT42RC4E-N/WTD
Zoro #
G701225051
UPC #
847210018766
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 42.5"H

Details

Color
Black
Caster Type
Four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake

Description

Made from recycled molded plastic, this durable AV cart will not scratch, dent, rust or stain. Each of the three 1.5"-thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. This cart includes a 20-gauge steel locking cabinet for storing equipment and a locking drawer for holding accessories. Square legs provide sturdy support and four 4" ball bearing casters (with two locking brakes) coupled with a push handle molded into the top shelf allow easy transport from place to place. Made in the USA


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
  • • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
  • • 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.