Zoro Homepage

BLK 2642 BLK CAB TUFFY W/4" C

  • Mfr # WT2642C2E

  • Zoro # G801225067


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Type
4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Dimensions
24"W x 18"D x 24.5" to 42"H
Cabinet Material
20-gauge steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT2642C2E
Zoro #
G801225067
UPC #
847210016571
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 24.5" to 42"H

Details

Color
Black
Caster Type
4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Cabinet Material
20-gauge steel

Description

Accommodate your AV storage and transporting needs with this multipurpose multi-height cart. Three shelves are made from durable thermoplastic resin that won't chip warp scratch rust or peel and they have a textured surface as well as a .25" retaining lip to help secure items. The cart includes multiple leg sets to construct height options from 24.5" to 42" as well as a durable 20-gauge steel locking storage cabinet and built-in three-outlet electrical assembly. A push handle molded into the top shelf provides greater control while four heavy-duty casters provide smooth mobility across a variety of surfaces and two locking brakes let you quickly stabilize the cart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.