Cart, 1Tub Shelf, 1Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)

  • Mfr # EC21-B

  • Zoro # G7455318


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35-1/2"
Overall Length
35-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC21-B
Zoro #
G7455318
UPC #
847210033172
Country of Origin
United States

Dimensions

Overall Height
35-1/2"
Overall Length
35-1/4"
Overall Width
18"
Shelf Width
18"
Shelf Length
32"

Details

Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
500 lb.
Item
Cart,1Tub Shelf,1Flat Shelf,18"x32"
Wheel Type
5" Casters
Number of Shelves
2
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
Cart - One Tub/One Flat Shelves
Product Type
Cart,1Tub Shelf,1Flat Shelf,18"x32"

Description

Cart,1Tub Shelf,1Flat Shelf,18 In.x32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.