Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 18" W

  • Mfr # EC22-G

  • Zoro # G7455220


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30-1/2"
Overall Length
35-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Load Capacity
400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC22-G
Zoro #
G7455220
UPC #
847210032649
Country of Origin
United States

Dimensions

Overall Height
30-1/2"
Overall Length
35-1/4"
Overall Width
18"
Shelf Length
32"
Shelf Width
18"

Details

Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Gray
Load Capacity
400 lb.
Item
Cart,(2) Flat Shelves,18"x32"
Wheel Type
4" Casters
Number of Shelves
2
Utility Cart Item
Cart - Two Flat Shelves
Caster Type
(2) Swivel, (2) Swivel with Brake
Product Type
Cart,(2) Flat Shelves,18"x32"

Description

This heavy-duty utility cart has two spacious flat shelves that are more than 1.5" thick and hold up to 400 lbs. total. A push handle molded into top shelf and swiveling casters, two with locking brakes, make this sturdy cart easy to move and stabilize. It's durable too: the tough thermoplastic resin won't stain, scratch, dent or rust.


  • • Shelves and legs are constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
  • • HDPE (high-density polyethylene) shelves; PVC legs
  • • Ergonomic push handle molded into top shelf
  • • Rolling cart with four 4" full-swivel casters, two with locking brake
  • • Maximum weight capacity: 400 lbs. (evenly distributed)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.