Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 18" W

  • Mfr # EC22HD-B

  • Zoro # G7450390


product price: $123.29
/ea
Free Shipping & Returns

Key Features

Overall Height
34"
Overall Length
35-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC22HD-B
Zoro #
G7450390
UPC #
847210032663
Country of Origin
United States

Dimensions

Overall Height
34"
Overall Length
35-1/4"
Overall Width
18"
Shelf Length
32"
Shelf Width
18"

Details

Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
500 lb.
Item
Cart,(2) Flat Shelves,18"x32"
Wheel Type
5" Heavy-Duty Casters
Number of Shelves
2
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Item
Cart - Two Flat Shelves
Product Type
Cart,(2) Flat Shelves,18"x32"

Description

Thanks to heavy-duty 5" casters (two fixed and two full-swivel with locking brake), this durable utility cart holds and transports up to 125 lbs. per shelf, evenly distributed. Its two flat shelves are 1.625"-thick, made of an injection-molded thermoplastic that won't stain, scratch, dent or rust, and have 25" of clearance between them providing easy access to items. And a handle that's molded into top shelf provides greater control when maneuvering the cart from place to place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.