Cart, (2) Tub, 1 Flat shelves, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)

  • Mfr # EC121HD-B

  • Zoro # G7449998


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37-1/2"
Overall Length
35-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC121HD-B
Zoro #
G7449998
UPC #
847210033424
Country of Origin
United States

Dimensions

Overall Height
37-1/2"
Overall Length
35-1/4"
Overall Width
18"
Shelf Length
32 in
Shelf Width
18"

Details

Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
500 lb
Item
Cart,(2) Tub,1 Flat shelves,18"x32"
Wheel Type
5" Heavy-Duty Casters
Number of Shelves
3
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
Cart - Two Tub/One Flat Shelves
Electrical Included
No

Description

Utility Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.