Cart, (2) Tub, 1 Flat Shelves, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)

  • Mfr # EC211HD-B

  • Zoro # G7455449


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37-1/4"
Overall Length
35-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC211HD-B
Zoro #
G7455449
UPC #
847210033240
Country of Origin
United States

Dimensions

Overall Height
37-1/4"
Overall Length
35-1/4"
Overall Width
18"
Shelf Width
18"
Shelf Length
32 in

Details

Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
500 lb
Item
Cart,(2) Tub,1 Flat Shelves,18"x32"
Wheel Type
5" Heavy-Duty Casters
Number of Shelves
3
Utility Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
Cart - Two Tub/One Flat Shelves
Caster Type
(2) Swivel, (2) Swivel with Brake
Electrical Included
No

Description

Look to this Luxor utility cart for heavy-duty versatility. Capable of holding and hauling up to 500 lbs., it boasts a dual-shelf design with one 2.5"-deep tub shelf on the top and one thick flat shelf on the bottom. Both shelves are made from rugged thermoplastic resin that won't scratch, dent, stain or rust. And 5" rolling casters two fixed casters and two full-swivel casters with locking brakes make this heavy-duty cart easy to move when transporting heavy loads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.