Cart (2)Tub, W/SP5 Casters, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)

  • Mfr # EC11SP5-B

  • Zoro # G7455415


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35-1/2"
Overall Length
35-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC11SP5-B
Zoro #
G7455415
UPC #
847210035138
Country of Origin
United States

Dimensions

Overall Height
35-1/2"
Overall Length
35-1/4"
Overall Width
18"
Shelf Length
32"
Shelf Width
18"

Details

Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
400 lb.
Item
Cart (2)Tub,W/SP5 Casters,18"x32"
Wheel Type
5" Semi-Pneumatic
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Item
Two Tub Shelf with 5" Casters
Product Type
Cart (2)Tub,W/SP5 Casters,18"x32"

Description

Cart (2)Tub,W/SP5 Casters,18 In.x32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.