Cart, (3) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 18" W

  • Mfr # EC222HD-B

  • Zoro # G7450530


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35-1/2"
Overall Length
35-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC222HD-B
Zoro #
G7450530
UPC #
847210032656
Country of Origin
United States

Dimensions

Overall Height
35-1/2"
Overall Length
35-1/4"
Overall Width
18"
Shelf Length
32"
Shelf Width
18"

Details

Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
500 lb.
Item
Cart,(3) Flat Shelves,18"x32"
Wheel Type
5" Heavy-Duty Casters
Number of Shelves
3
Utility Cart Item
Cart - Three Flat Shelves
Caster Type
(2) Swivel, (2) Swivel with Brake
Product Type
Cart,(3) Flat Shelves,18"x32"

Description

This heavy-duty, three-shelf cart is made in the USA and built to last. The shelves are made from a thermoplastic resin that won't stain, scratch, dent or rust, and at 1.625" thick, the sturdy cart can hold up to 125 lbs. per shelf, evenly distributed. Moving this cart is easy thanks to a push handle molded into top shelf and 5" heavy-duty casters (two fixed, two full-swivel with locking brake). Its strength and durability make it ideal for a wide range of applications.


  • • Multipurpose utility cart
  • • Shelves and legs are constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
  • • Includes three 1.625" thick flat shelves
  • • HDPE (high-density polyethylene) shelves; PVC legs
  • • Rolling cart with four 5" casters: two fixed non-locking casters, two full-swivel casters with locking brake
  • • Maximum weight capacity: 125 lbs. per shelf, evenly distributed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.