
CellGuard Cell Phone Storage Cabinet
Mfr # CHZZ001
Zoro # G015854695
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Finish
Powder Coated
Overall Depth
9 in
Includes
Locking Cabinet, (2) Keys
Cabinet Door Type
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHZZ001
Zoro #
G015854695
UPC #
847210042112
Country of Origin
China
Dimensions
Width
15 in
Overall Depth
9 in
Height
16.25 in
Details
Finish
Powder Coated
Includes
Locking Cabinet, (2) Keys
Cabinet Door Type
Acrylic
Material
Steel
Color
Black
Application
Education
Shape
Square
Capacity
36 Phones
Features
Acrylic Panel, Silkscreen Slot Markers, Locking Door
Description
CellGuard is the trusted phone storage solution that locks up distractions and locks in focus. Designed with powder-coated steel, this durable cabinet offers 36 foam slots for secure, organized storage. Its sleek, professional design and locking steel door ensure a distraction-free learning environment, giving educators peace of mind while protecting student devices. With decades of trusted expertise, CellGuard delivers the perfect blend of durability, security, and reliability for classrooms.
- Keeps students focused by reducing phone distractions.
- Boosts educators' confidence with secure device storage.
- Enhances classroom organization and prevents device clutter.
- Protects devices from damage and theft for peace of mind.
- Promotes a distraction-free and productive learning environment.
- Locking door and Kensington lock receptacle enhance security.
- Foam slots organize and protect up to 36-devices.
- Compact tabletop design integrates easily into classrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.