Zoro Homepage

CellGuard Cell Phone Storage Cabinet with Wall-Mount Kit

  • Mfr # CHZZ002

  • Zoro # G115854687


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Includes
Locking Cabinet, Wall-Mount Bracket, (2) Keys
Finish
Powder Coated
Material
Steel
Cabinet Door Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHZZ002
Zoro #
G115854687
UPC #
847210042174
Country of Origin
China

Dimensions

Height
16.25 in
Width
15 in
Overall Depth
9 in

Details

Includes
Locking Cabinet, Wall-Mount Bracket, (2) Keys
Finish
Powder Coated
Material
Steel
Cabinet Door Type
Acrylic
Color
Black
Features
Acrylic Panel, Silkscreen Slot Markers, Locking Door
Application
Education
Shape
Square
Capacity
36 Phones

Description

CellGuard is the trusted phone storage solution that locks up distractions and locks in focus. Designed with powder-coated steel, this durable cabinet offers 36 foam slots for secure, organized storage. Its sleek, professional design and locking steel door ensure a distraction-free learning environment, giving educators peace of mind while protecting student devices. With decades of trusted expertise, CellGuard delivers the perfect blend of durability, security, and reliability for classrooms.


  • Keeps students focused by reducing phone distractions.
  • Boosts educators' confidence with secure device storage.
  • Enhances classroom organization and prevents device clutter.
  • Protects devices from damage and theft for peace of mind.
  • Promotes a distraction-free and productive learning environment.
  • Powder-coated steel construction ensures durability for daily classroom use.
  • Locking door and Kensington lock receptacle enhance security.
  • Foam slots organize and protect up to 36-devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.