Zoro Homepage

Charging Cart, Steel, Cap. 24, 31-1/8" W

  • Mfr # LLTP24-B

  • Zoro # G3721271


product price: $938.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
40 1/8 in
Overall Width
31 1/8 in
Overall Depth
21 1/8 in
Color
Black
Capacity
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLTP24-B
Zoro #
G3721271
UPC #
847210031482
Country of Origin
China

Dimensions

Overall Height
40 1/8 in
Overall Width
31 1/8 in
Overall Depth
21 1/8 in
Compartment Size
10 in H x 1 in W x 15.25 in D
Height
40 1/8 in
Depth
21 1/8 in
Caster Size
4 in
Width
31 1/8 in
Compartment Width
1 3/4 in
Power Cord Length
10 ft
Shelf Depth
16 in
Caster Diameter
4 in
Compartment Length
15 1/4 in
Shelf Width
26 in

Description

Technology Charging Station, Compatible Technology Chromebooks, Tablets, Overall Width 31 1/8 in, Overall Depth 21 1/8 in, Overall Height 40 1/8 in, Number of Outlets 24, Power Cord Length 10 ft, Locking Included, Number of Shelves 2, Number of Keys 4, Voltage 120 V, Product Type Technology Charging Station, Caster Diameter 4 in, Caster Type Lockable Swivel, Compartment Length 15 1/4 in, Compartment Width 1 3/4 in, Standards UL Listed, Weight Capacity 175 lb, Shelf Depth 16 in, Shelf Width 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.