Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Chart Stand with Storage Bins

  • Mfr # MB3040WBIN

  • Zoro # G7033497


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB3040WBIN
Zoro #
G7033497
UPC #
847210060208
Country of Origin
China

Description

The Luxor Classroom Whiteboard Stand is a multiuse dry erase stand that's double-sided and magnetic, making it great for classroom lessons and group activities. The height adjusts to serve multiple grade levels and four casters make it easy to roll around the room or move from one learning area to another. A two-sided, magnetic design doubles your workspace while chart hooks let you use easel paper pads. Plus, two removable storage totes with carrying handles provide convenient storage for markers, books and other items. Enhance your learning environment with the versatile mobile marker board for creative classrooms!


  • • Double-sided magnetic whiteboard
  • • Space-saving vertical orientation
  • • Two durable plastic open bins hold supplies while handles allow for easy toting
  • • Chart hooks display easel paper pads, pocket charts and posters
  • • Painted steel surface resists ghosting and provides excellent erasability
  • • Great mobility with four casters, two with locking brakes
  • • Marker ledge holds books and stores whiteboard materials
  • • Overall Dimensions: 31"W x 25"D x 61" to 72"H
  • • Board: 30"W x 40"H
  • • Bins (inside): 10.25"W x 5"D x 12.75"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.