Classroom Phone Storage, Keyed, Black
Mfr # CHZZ001
Zoro # G021677929
product price: $217.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHZZ001
Zoro #
G021677929
UPC #
847210042112
Country of Origin
China
Description
Classroom Phone Storage, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 32, Handle Type Projecting Lift, Locker Color Black, Mounting Location Freestanding, Number of Lockers 32, Opening Depth 6 1/2 in, Opening Height 3 5/8 in, Opening Width 3/4 in, 7/8 in, Overall Depth 9 in, Overall Height 16 1/4 in, Overall Width 15 in, Includes Number Plates No, Locker Material Powder Coated Steel, Door Material Steel, Door Type Clearview, Includes Keys Yes, Lock Type Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.