Zoro Homepage

Classroom Phone Storage, Keyed, Black

  • Mfr # CHZZ002

  • Zoro # G521676705


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHZZ002
Zoro #
G521676705
UPC #
847210042174
Country of Origin
China

Description

Organized, classroom phone storage, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 32, Wall-Mounting Type Mounting Brackets, Handle Type Projecting Lift, Locker Color Black, Mounting Location Wall-Mount, Mounting Style Surface, Number of Lockers 32, Opening Depth 6 1/2 in, Opening Height 3 5/8 in, Opening Width 3/4 in, 7/8 in, Overall Depth 9 in, Overall Height 16 1/4 in, Overall Width 15 in, Includes Hardware, Includes Number Plates No, Locker Material Powder Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.