Compact Utility Tub Cart, Three Shelf Unit, 18 x 24 x 39.25 Inches, Blue

  • Mfr # 162703

  • Zoro # G216522430


product price:  $604.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Application
Utility Cart For Lab Organization
Type
Labware
Overall Width
18 in
Material
Heavy Duty Polypropylene (Cart Body), Hdpe (Shelves), Pvc (Legs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162703
Zoro #
G216522430
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
18 in
Overall Height
39.25 in
Overall Length
24 in

Details

Color
Blue
Item
Compact Utility Tub Cart, Three Shelf Unit, 18 x 24 x 39.25 Inches, Blue
Application
Utility Cart For Lab Organization
Type
Labware
Material
Heavy Duty Polypropylene (Cart Body), Hdpe (Shelves), Pvc (Legs)

Description

Chemical resistant utility carts a perfect for use in tight work areas where space is a premium. Ideal for storing or transporting laboratory reagents, equipment or other supplies. Utility carts feature a smooth surface for easy cleaning. Tub shelves safely stow items within 2.75 inch deep walls to prevent spills from reaching the floor. Constructed of heavy duty polypropylene for durability and high chemical resistance, cart easily bears the load in three sturdy shelves with a maximum weight of 300 pounds. Carts are impact resistant and will never rust, dent, scratch or stain. Swivel casters offer smooth transport and turning and two locking brakes. Cart Dimensions inches: 24 x 18 x 39.25 Shelf Dimensions inches: 24 x 18 Tray Depth inches: 2.75 Distance Between Shelves inches: 12 Shelves and legs will never rust, dent, scratch or stain Tub shelves safely stow items within 2.75 inch deep walls Shelves are made of HDPE High Density Polyethylene and the legs are made of PVC Carries up to 300 pounds, evenly distributed Smoothly transport cart with 4 inch casters and two locking brakes Ergonomic push handle molded into top shelf Easy assembly Shipping Weight: 24 lbsShipping Dimensions: 26.00 x 19.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.