Zoro Homepage

Computer Workstation, Portable, Chrome

  • Mfr # LICW4218

  • Zoro # G9003811


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Type
All Purpose Mobile Stand
Overall Height
42 in
Overall Width
29 1/2 in
Overall Depth
18 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LICW4218
Zoro #
G9003811
UPC #
812552012949
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
42 in
Overall Width
29 1/2 in
Overall Depth
18 in
Overall Height (In.)
42 in
Overall Width (In.)
29 1/2 in
Overall Depth (In.)
18 in
Caster Size (In.)
3 in
Tower Mount Depth
18 in
Shelf Width
9 in, 9 1/2 in
Caster Diameter
3 in
Shelf Depth
9 1/2 in, 18 in
Maximum Tower Mount Width
9 in
Adjustable Shelf Height
Yes

Details

Type
All Purpose Mobile Stand
Color
White
Material
Steel
Item
Computer Workstation
Number of Shelves
3
Number of Casters
4
Finish
Chrome Plated
Caster Lock
Yes
Keyboard Shelf
Yes
Caster Type
(2) Locking
Includes
Pull-Out Keyboard Shelf, Swing Out Mouse Shelf
Assembly
Unassembled
Product Type
Computer Workstation
Locking Casters
Yes
Number of Tower Mounts
1
Number of Trays
1
Includes Desktop
Yes

Description

Computer Workstation, Product Type Computer Workstation, Overall Height 42 in, Overall Depth 18 in, Number of Trays 1, Overall Width 29 1/2 in, Number of Shelves 3, Shelf Width 9 in, 9 1/2 in, Color White, Material Steel, Number of Casters 4, Caster Diameter 3 in, Caster Type (2) Locking, Finish Chrome Plated, Locking Casters Yes, Locking Drawers Not Applicable, Maximum Tower Mount Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.