Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves
Mfr # EC111-B
Zoro # G7455430
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36-1/4"
Overall Length
35-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC111-B
Zoro #
G7455430
UPC #
847210031468
Country of Origin
United States
Dimensions
Overall Height
36-1/4"
Overall Length
35-1/4"
Overall Width
18"
Shelf Width
18"
Shelf Length
32 in
Details
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
400 lb
Item
Deep Shelf Utility Cart
Number of Shelves
3
Caster Type
(2) Swivel, (2) Swivel with Brake
Description
High Capacity,(3) Tub Shelves Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.