Dry Erase Board, Steel, 39 1/2 in, 30 in, Aluminum Frame, White, Gloss
Mfr # MB3040WW
Zoro # G5080875
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Mobile/Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB3040WW
Zoro #
G5080875
UPC #
847210028031
Country of Origin
China
Dimensions
Dry Erase Height
39 1/2 in
Dry Erase Width
30 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
68 in
Overall Width
36 in
Depth
20 1/2 in
Width
48"
Board Width - Side 2
30 in
Board Height - Side 2
39 1/2 in
Adjustable Height
Not Adjustable
Board Width - Side 1
30 in
Board Height - Side 1
39 1/2 in
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 39 1/2 in, Dry Erase Width 30 in, Depth 20 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes (4) Casters
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.