Dry Erase Board, Steel, 40 in, 72 in, Aluminum Frame, White, Gloss

  • Mfr # MB7240WW

  • Zoro # G5080918


product price: $297.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Mobile/Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB7240WW
Zoro #
G5080918
UPC #
847210007616
Country of Origin
China

Dimensions

Dry Erase Height
40 in
Dry Erase Width
72 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
69 in
Overall Width
74 1/2 in
Depth
23 in
Width
48"
Board Height - Side 2
40 in
Board Width - Side 1
72 in
Adjustable Height
Not Adjustable
Board Width - Side 2
72 in
Board Height - Side 1
40 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Gray
Includes
(4) Casters
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Board Color - Side 2
White
Board Color - Side 1
White
Includes Frame
Frame Included
Product Type
Dry Erase Board
Board Material - Side 2
Steel
Reversible
Reversible
Board Material - Side 1
Steel
Magnetic - Side 1
Magnetic
Magnetic - Side 2
Magnetic

Description

Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 40 in, Dry Erase Width 72 in, Depth 23 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.