Zoro Homepage

48 in 3-Stage Dual Motor Electric Stand Up Desk - Black / Dark Walnut

  • Mfr # STANDE-48-BK/DW

  • Zoro # G0944738


product price: $1,075.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STANDE-48-BK/DW
Zoro #
G0944738
UPC #
847210035039
Country of Origin
Taiwan, Province of China

Details

Item
Dual Motor Electric Stand Up Desk,3-Stag

Description

Luxor electric height adjustable standing desk delivers exceptional performance at the push of a button. The two motors quietly power the three-stage leg columns to quickly raise and lower the desk at an impressive rate of 1.2†per second while a programmable memory keypad will store two customized settings for preferred user heights. The solid steel frame features a telescoping leg system that offers greater adjustability while the spacious 48†desktop accommodates multiple monitors. Whether used in a business or home office setting, this electric stand up desk delivers the health benefits of standing while increasing productivity throughout the workday.


  • • Electric push button control adjusts desk from 26 inches to 51.6 inches
  • • Generous 47.25 inches x 29.5 inches work surface provides plenty of room for multiple monitors
  • • Melamine top with dark walnut finish
  • • Sturdy steel frame with 256 lb. lift capacity
  • • Two motor system with 1.2 inches per second lift speed for smooth, fast, and quiet height adjustment. Three-stage, telescoping leg system lifts heavier loads and allows lower and higher height adjustments
  • • Programmable memory keypad with up/down arrows store two preferred heights
  • • Anti-collision mechanism prevents lowering the desk on top of objects in its path
  • • 7-year warranty on the motors
  • • Cord: 9 feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.