Zoro Homepage

EdgePower Desktop Charging Station System - Constant Use Bundle

  • Mfr # KBEP-12B6C9

  • Zoro # G201226206


product price: $1,488.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Dimensions
24"W x 18"D x 16"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBEP-12B6C9
Zoro #
G201226206
UPC #
847210059851
Country of Origin
China

Dimensions

Product Dimensions
24"W x 18"D x 16"H

Details

Color
Black

Description

Enjoy the convenient cordless charging of mobile devices. The KwikBoost EdgePower® desktop charging station system is a total solution for laptops and mobile devices in workspace and classroom environments. EdgePower eliminates extension cords by putting power right where you need it. The KwikBoost EdgePower Constant Use Bundle includes 12 Rechargeable Batteries, 6 Clamp-On Desktop Charging Units, plus a 9-Bay Base Charging Station. This system is ideal for medium-to-large rooms where users require continual access to supplemental power. Each EdgePower Clamp-On Desktop Charging Unit features an innovative design that easily attaches to most tables and desktops. Once connected, each unit offers a standard AC outlet, a USB-A charging port, and a USB-C PD charging port. When loaded with freshly recharged EdgePower Rechargeable Batteries, you have enough power to charge typical laptops up to 2 times, average Chromebooks or tablets up to 4 times, and standard smartphones up to 14 times. If desired, each Desktop Charging Unit can also charge a laptop and 2 mobile devices simultaneously.


  • • This portable charging station system eliminates the need for extension cords and power strips, which are inconvenient, unsightly, and a potential trip hazard
  • • A single EdgePower rechargeable power bank can charge a typical laptop up to 2 times, an average smartphone up to 14 times, and a standard Chromebook or tablet up to 4 times
  • • Each battery-powered charging station can simultaneously charge a laptop and 2 mobile devices
  • • Since they move with the desks or tabletops, EdgePower portable power stations make reconfiguring a room easier by eliminating the need to unplug devices
  • • Each Clamp-On Desktop Charging Unit offers a 100V-120V 90W AC outlet, USB-C PD charging port, and a USB-A charging port with Quick Charge 3.0 technology
  • • The Clamp-On Desktop Power Hub Unit works with EdgePower Rechargeable Batteries, which are interchangeable to allow for extended use
  • • The rechargeable power stations clamp onto desks and tabletop surfaces up to 1.5" thick
  • • Backlit On/Off switch activates and deactivates the AC outlets to help conserve batteries
  • • One-year limited warranty from date of purchase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.