Zoro Homepage

EdgePower Metal AV Cart Attachment Bracket

  • Mfr # KBEP-BRKT-M

  • Zoro # G7033269


product price: $17.35
/ea

Key Features

Compatible With
AVJ42, AVJ42KB, AVJ42C
Includes
Mounting bolts, nuts, washers
Dimensions
8" D x 3-1/4" W x 5-1/2" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBEP-BRKT-M
Zoro #
G7033269
UPC #
847210060147
Country of Origin
China

Dimensions

Dimensions
8" D x 3-1/4" W x 5-1/2" H

Details

Compatible With
AVJ42, AVJ42KB, AVJ42C
Includes
Mounting bolts, nuts, washers

Description

Turn your Luxor metal AV cart into a portable charging station. The KwikBoost EdgePower® Metal AV Cart Attachment Bracket makes it easy to mount your EdgePower Clamp-On Desktop Charging Unit to select Luxor metal AV cart models. It’s perfect for warehouse, manufacturing, education, and service applications where mobile, cordless power to electronic devices is necessary. Examples include digital scales, laptops, printers, projectors, card readers, and much more. The bracket simply bolts on using the cart’s existing mounting holes, perfectly positioning the EdgePower charging station for easy access to power without diminishing the storage capacity of the cart. NOTE: Choose model KBEP-BRKT-P for use with Luxor’s plastic tub carts.


  • • Adds a convenient attachment point on a Luxor metal AV cart for a KwikBoost EdgePower® Clamp-On Desktop Charging Unit
  • • Effective solution for mobile, cordless power in a broad range of commercial, hospitality, and educational applications
  • • Easily attaches to existing mounting holes, no modification of cart needed
  • • Durable steel construction with powder coat finish
  • • Compatible with Luxor AVJ42, AVJ42KB, AVJ42C, and AVJ42DL models (NOTE: bracket cannot be installed on top shelf of models with keyboard tray)
  • • Includes mounting bolts, nuts, and washers
  • • Overall Dimensions: Overall: 8†D x 3 1/4†W x 5 1/2†H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.