Zoro Homepage

Erge Rechargeable Battery

  • Mfr # MCWS005

  • Zoro # G716011564


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
For Use With
VitalPower Workstation Cart
Color
White with gray and blue trim and accents
Overall Length
5.4 in
Features
Overcharge Protection, Over Discharge Protection, Parallel Expansion, Equalization
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCWS005
Zoro #
G716011564
UPC #
847210042105
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9 in
Overall Length
5.4 in
Overall Height
3.5 in

Details

For Use With
VitalPower Workstation Cart
Color
White with gray and blue trim and accents
Features
Overcharge Protection, Over Discharge Protection, Parallel Expansion, Equalization
Material
Aluminum, plastic, steel
Item
Medical Workstation

Description

Reliable, Long-Lasting Power for Healthcare Professionals. The Erge Battery delivers 384Wh of uninterrupted LiFePO4 power, ensuring healthcare professionals stay focused on patient care without device downtime. Designed exclusively for healthcare environments, this high-capacity battery seamlessly integrates with the VitalPower Workstation Cart, providing long-lasting energy to support essential medical devices, including laptops, tablets, and patient monitoring equipment. Seamless Swappable Design for Uninterrupted WorkflowThe Erge Battery features a swappable design that enables healthcare workers to replace depleted batteries in seconds, eliminating workflow disruptions during rounds, charting, and patient interactions. By ensuring continuous power without recharging breaks, this battery enhances productivity and optimizes workflow in demanding healthcare settings.Advanced Safety & Reliable Performance in Healthcare SettingsThe Erge Battery is built with overcharge and over-discharge protection, ensuring safe, stable power in critical healthcare environments. Engineered for seamless integration with the VitalPower Workstation Cart, this lightweight, high-capacity battery allows for effortless swapping, supporting continuous operation throughout patient care, medical rounds, and documentation tasks.


  • Keeps workstations powered all day with long-lasting energy storage.
  • Reduces downtime with easy, tool-free battery swaps
  • Versatile power delivery supports essential medical and professional devices
  • Built-in safety features extend battery life and protect connected devices
  • Reliable performance for fast-paced environments like healthcare and logistics
  • The 384Wh LiFePO4 battery provides safe, high-capacity power.
  • Swappable design enables quick battery replacements for uninterrupted workflow.
  • Multiple power outputs: AC, USB-C (100W PD), and USB-A (18W QC3.0)
  • LED status indicator offers real-time battery monitoring
  • Compact, lightweight construction for easy installation and transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.