Zoro Homepage

Ergonomic Gel Chair Cushion

  • Mfr # CSZZ001

  • Zoro # G106427845


product price: $51.79
/ea

Key Features

Color
Black
Material
Cushion: TPE gel / Cover: Polyester mesh
Height (In.)
3"
Seat Width (In.)
18.25"
Length
14.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSZZ001
Zoro #
G106427845
UPC #
847210035879
Country of Origin
China

Dimensions

Height (In.)
3"
Seat Width (In.)
18.25"
Length
14.25"

Details

Color
Black
Material
Cushion: TPE gel / Cover: Polyester mesh

Description

Luxor’s Ergonomic Gel Chair Cushion / Coccyx Cushion delivers supreme comfort and support to help ensure long hours of pain-free work at your desk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.