Zoro Homepage

Expanse Modular Wall Room Divider System - Black Frame - 53" x 48" Wide Panel Add-On Wall

  • Mfr # MW-5348-XWCGWG

  • Zoro # G710442937


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Length
2.36 in
Overall Width
2.36 in
Overall Depth
71.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-5348-XWCGWG
Zoro #
G710442937
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.36 in
Overall Width
2.36 in
Overall Depth
71.26 in

Details

Material
Aluminum
Color
Silver
Panel Material
Recycled PET - Frosted Acrylic
For Use With
MW-5348-FWCGWG
Features
PET panels are made with recycled, eco-friendly materials which Absorb 85% of ambient noise (NRC 0.85). They are tackable for posting notes and photos. It can be cleaned with up to 75% isopropyl alcohol. Frosted acrylic panels are having enhance privacy without blocking natural light and can be cleaned with a solution of mild soap and water. Magnetic whiteboard panels (select models) are great for collaboration and ideation. It is resistant to stains and marker residue and can be cleaned with a mild dish soap and a soft cloth.
Panel
PET with wide paneling
Wall Type
add-on wall

Description

Luxor’s Modular Room Divider Wall System offers an easy-to-assemble, adaptable, and economical alternative, empowering you to create productive, distraction-free work or learning spaces now, and in the future.


  • • Each wall includes a mix of PET and frosted acrylic panels that can be arranged to best suit the workspace
  • • Are made from recycled, eco-friendly materials
  • • Starter Walls are freestanding
  • • Add-on Walls can be easily connected at right angles and straight lines to accommodate any work or learning space
  • • Built-in cable management tray helps keep cords tidy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.