Zoro Homepage

Expanse Modular Wall Room Divider System - Black Frame - 70" x 48" Wide Panel Starter Wall

  • Mfr # MW-7048-FWCGWB

  • Zoro # G610442921


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Length
2.36 in
Overall Width
2.36 in
Overall Depth
37.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-7048-FWCGWB
Zoro #
G610442921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.36 in
Overall Width
2.36 in
Overall Depth
37.8 in

Details

Material
Aluminum
Color
Black
Panel Material
Recycled PET - Frosted Acrylic
Features
Panel
PET with whiteboard
Wall Type
Starter wall

Description

While open office and classroom spaces are great for collaboration and creativity, they can make completing focused, “heads down†assignments a challenge. Traditional cubicles and permanent walls may help, but they’re often expensive, labor-intensive to install, and difficult to reconfigure as your organization's needs evolve. Luxor’s Modular Room Divider Wall System offers an easy-to-assemble, adaptable, and economical alternative, empowering you to create productive, distraction-free work or learning spaces now, and in the future.


  • • Each wall includes a mix of PET and frosted acrylic panels that can be arranged to best suit the workspace
  • • Absorb 85% of ambient noise (NRC 0.85)
  • • Are made from recycled, eco-friendly materials
  • • Are tackable for posting of notes and photos
  • • Enhance privacy without blocking natural light
  • • Can double as a whiteboard when used with water-soluble dry-erase markers
  • • Starter Walls are freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.