
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOLDCAB3636B
Zoro #
G7223630
UPC #
847210041610
Country of Origin
China
Dimensions
Depth of Cabinet
16 in
Height of Cabinet
36 in
Width of Cabinet
36 in
Details
Includes
(2) keys
Item - Storage Cabinets
Folding Cabinet
Number of Cabinet Shelves
2
Assembled/Unassembled
Unassembled
Cabinet Color
Black
Shelf Capacity
65 lb
Locking Cabinet
Yes
Material - Cabinets
Steel
Cabinet Style
Shelving
Finish - Cabinets
Powder Coated
Item
Folding Storage Cabinet
Cabinet Locking Mechanism
Keyed
Description
Folding Storage Cabinet, Cabinet Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.