This item is Discontinued.

This item is Discontinued.
OUTRIGBIN-2PK Storage Utility Cart Bins with Lids; Black - Pack of 2 (Discontinued)
Specifications
Product Information
Description
Add functional storage to your Luxor tub carts with the Outrigger Utility Cart Bin 2-Pack. These portable bins enhance convenience and efficiency by adding a combined 6 gallons of versatile, removable, supplemental capacity to your cart. Perfect for bottles, tools, hardware, restaurant and hotel supplies, and much more, the Outrigger simply slides over the lip of your carts tub-style shelf. Features of these service cart bins include a 25 lb. weight capacity, a hinged, snap-on lid with integrated tool tray, plus molded-in grab handles for easy carrying. Sturdy polypropylene construction with an easy to clean surface ensures years of reliable use and superior resistance to damage from hard impacts. FEATURES:
Features- High-quality storage bins easily slide onto the lips of most utility carts with tub-style shelves
- Bins hold up to 25 lbs. each
- Durable polypropylene bins and lids will never rust, dent or stain
- Each Outrigger utility bin offers a 3-gallon capacity and is shaped to secure taller and bulkier items such as bottles, paper towels, tools, etc.
- Removable, snap-on lid is hinged in the middle for easy access and includes an integrated storage tray
- Two grab handles for easy carrying
- Label panel on the front side of the bin
- Compatible with most tub carts and utility carts with shelf lips less than 5/8 thick and at least 6/8 tall
- Pack of 2
- Color: Black
- Overall dimensions: 10.25 D x 14 W x 9 H
- Interior capacity: 3 gallons
- Mounting lip: 5/8 D x 13 W x 6/8 H in.
- Country Of Origin: Taiwan
- Weight: 6 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.