Grove Modular Wall Room Divider System - Black Frame - 70in X 70in - Wood & Acrylic Wall

  • Mfr # MW-7070-WAB

  • Zoro # G812165789


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled, eco-friendly materials - Aluminun frame, steel feet
Color
Black frame
Length
70 in
Overall Width
70 in
For Use With
With the Grove Modular Wall from Luxor, you can create flexible walls for versatile, inviting, and productive spaces –– all while improving employee satisfaction and enhancing productivity when it is needed most. Grove is built around a revolutionary adaptable design, which allows components to be interchanged and modified as your needs evolve now and into the future. And with available sound-absorbing panels, you can create room dividers, cubicle walls, and office partitions optimized for privacy and focus. Unlike other wall systems, Grove’s frame and feet are built from lightweight, durable aluminum for years of dependable use in demanding office or educational environments.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW-7070-WAB
Zoro #
G812165789
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
70 in
Overall Width
70 in
Size
70x70

Details

Material
Recycled, eco-friendly materials - Aluminun frame, steel feet
Color
Black frame
For Use With
With the Grove Modular Wall from Luxor, you can create flexible walls for versatile, inviting, and productive spaces –– all while improving employee satisfaction and enhancing productivity when it is needed most. Grove is built around a revolutionary adaptable design, which allows components to be interchanged and modified as your needs evolve now and into the future. And with available sound-absorbing panels, you can create room dividers, cubicle walls, and office partitions optimized for privacy and focus. Unlike other wall systems, Grove’s frame and feet are built from lightweight, durable aluminum for years of dependable use in demanding office or educational environments.
Features
Sleek, modern design complements any aesthetic Adaptable and easy to reconfigure Sound-absorbing panels promote privacy and focus Durable aluminum frame and components for years of reliable use Compatible with existing modular wall frame system for retrofitting the new panels Easy setup with no professional installation needed Multiple size options: 70” x 48” (two panels total), or 70” x70” (three panels total) Panels feature a sophisticated wood slat design (and optional frosted acrylic panel) Quickly create collaborative spaces, quiet zones, or private meeting areas Panels are made from recycled, eco-friendly materials
Includes
2 PET / 1 Acrylic Wide Inner Panels
Finish
Black aluminum frame - panels feature wood slat design made from recycled, exo-friendly materials
Design
Sleek, modern design complements any aesthetic
Application
Room Dividers, Cubicle Walls and Office Partitions
Set up
Compatible with exisiting modular wall frame system for retrofitting the new panels - no professional installation needed - adaptable and easy to reconfigure
Shape
Rectangle

Description

For a more emotive alternative: For many organizations, balancing open office collaboration and sharing with focus and productivity can be a challenge. With the Grove Modular Wall from Luxor, you can create flexible walls for versatile, inviting, and productive spaces all while improving employee satisfaction and enhancing productivity when it is needed most. Grove is built around a revolutionary adaptable design, which allows components to be interchanged and modified as your needs evolve now and into the future. And with available sound-absorbing panels, you can create room dividers, cubicle walls, and office partitions optimized for privacy and focus. Unlike other wall systems, Groves frame and feet are built from lightweight, durable aluminum for years of dependable use in demanding office or educational environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.