Zoro Homepage

HeavyDuty Mobile Workstation

  • Mfr # UCWS001

  • Zoro # G508041144


product price: $775.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
black
Material
powder coated steel
Overall Depth
25
Width
40
Overall Height
64.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCWS001
Zoro #
G508041144
UPC #
847210038238
Country of Origin
China

Dimensions

Overall Depth
25
Width
40
Overall Height
64.75
Overall Length
51.25-64.75 in
Height
51.25

Details

Color
black
Material
powder coated steel
Load Capacity
1200 lbs; 1,200 lbs
Finish
Sturdy powder-coated steel construction
Caster Type
Commercial-grade, 5” full-swivel, lockable casters
Includes
casters, hardware, locking drawer

Description

Employees in warehouses, distribution centers, garages, and manufacturing facilities deserve the same ergonomic, comfortable, and efficient work environments their officebound colleagues enjoy Recognizing this, Luxor has created the HeavyDuty Mobile Workstation Featuring adjustable height for a personalized fit, highlights include a 1,200 lb weight capacity, a builtin pegboard, and a locking drawer For situations where mobility is required, this sturdy shop desk offers smooth rolling, industrialgrade locking casters, and a convenient push handle It all adds up to an industrial workstation thats ideal for the most demanding customers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.