Zoro Homepage

High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) Deep Shelf Utility Cart, 400 lbs

  • Mfr # EC11-B

  • Zoro # G7437827


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Overall Height
34-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC11-B
Zoro #
G7437827
UPC #
847210031444
Country of Origin
United States

Dimensions

Overall Height
34-1/4"
Overall Width
18"

Details

Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
400 lb
Item
Deep Shelf Utility Cart

Description

High Capacity,(2)Tub Shelves Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.