Zoro Homepage

KwikBoost 8-Bay Self-Service Charging Locker

  • Mfr # CHSL001

  • Zoro # G114658101


product price: $2,366.99
/ea
Free Shipping & Returns

Key Features

Material
Housing material: powder-coated steel
Large locker Size
14.56" W x 9.85" D x 2" H
Small locker Size
9.21" W x 5.5" D x 2" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSL001
Zoro #
G114658101
UPC #
-
Country of Origin
China

Dimensions

Large locker Size
14.56" W x 9.85" D x 2" H
Small locker Size
9.21" W x 5.5" D x 2" H

Details

Material
Housing material: powder-coated steel

Description

Improve guest experience with the KwikBoost 8-Bay Self-Service Charging Locker. This solution provides secure and rapid charging for all devices, from smartphones to laptops up to 13 inches. With its sturdy locking system and user-friendly touch-screen interface, users of all ages can easily charge their devices while ensuring safety. Perfect for any establishment, this cost-effective locker enhances guest satisfaction by keeping everyone connected and powered up without any inconvenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.