Zoro Homepage

KwikBoost Braided Cable Bundle 4 Lightning; 4 USB-C

  • Mfr # CHSN001

  • Zoro # G414658092


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Max. Output Current
2.4A
Standards
Mfi, RoHS
Bundle Includes
(4) Lighting and (4) USB Type-C
Wire Material
Tinned copper
Compatibility
All KwikBoost courtesy charging stations, hubs, and lockers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSN001
Zoro #
G414658092
UPC #
-
Country of Origin
United States

Details

Max. Output Current
2.4A
Standards
Mfi, RoHS
Bundle Includes
(4) Lighting and (4) USB Type-C
Wire Material
Tinned copper
Compatibility
All KwikBoost courtesy charging stations, hubs, and lockers
Sleeve Material
Braided Nylon

Description

Genuine KwikBoost replacement cables help keep your KwikBoost courtesy charging product looking and operating at its very best.The KwikBoost Replacement Cable Bundle includes a mix of USB-A to Lighting, USB-A to Micro-USB, and USB-A to USB-C cords. The charging cables feature high-quality tinned copper wires and durable braided nylon sleeves, each tested to withstand a 220 lb. pull and up to 100,000 bend cycles 120-degree bends with a 0.44 lb. load. In other words, they're built to handle heavy, constant use in a high-traffic environment. Inline cable stops help protect the USB-A connections inside your KwikBoost charging station, hub, or locker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.