Zoro Homepage

KwikBoost Mini Charging Hub, Tabletop

  • Mfr # KB94016

  • Zoro # G914658097


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Standards
Mfi, RoHS
Voltage
5V, 2.4A per port
Cable durability
220 lb pull and 100,000 bend cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB94016
Zoro #
G914658097
UPC #
-
Country of Origin
United States

Details

Standards
Mfi, RoHS
Voltage
5V, 2.4A per port
Cable durability
220 lb pull and 100,000 bend cycles

Description

Help your guests enjoy fully charged devices while visiting your establishment. The KwikBoost Tabletop Mini Charging Hub makes charging easy and convenient. Designed for ''front of house'' applications such as hotels, healthcare waiting rooms, libraries, campuses, and more, it's ideal for locations with longer dwell times and situations where guests need simple and dependable access to device charging sources. Outfitted with a selection of premium-quality, braided charging cables, it can power virtually every phone on the market. Since it plugs into a standard wall outlet and sits on an end table, shelf, desk, or countertop, setup is simple and quick. Best of all, this product is available with optional custom graphics. So, in addition to providing a valuable service to your customers, guests, or students, you can promote your brand or convey important messaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.