Zoro Homepage

KwikBoost Mini Charging Hub, Wall Mounted

  • Mfr # KB94018

  • Zoro # G214658100


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
5V
Standards
MFi technology, RoHS
Application
Phone / tablet
Size
21" H x 14" W x 4" D
Output Current
2.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB94018
Zoro #
G214658100
UPC #
-
Country of Origin
United States

Dimensions

Size
21" H x 14" W x 4" D

Details

Output Voltage
5V
Standards
MFi technology, RoHS
Application
Phone / tablet
Output Current
2.4 A
Plug Type
NEMA 1-15

Description

Help your guests enjoy fully charged devices while visiting your establishment. The KwikBoost Wall Mount Mini Charging Hub makes charging easy and convenient. Designed for ''front of house'' applications such as hotels, healthcare waiting rooms, libraries, campuses, and more, it's ideal for locations with longer dwell times and situations where guests need simple and dependable access to device charging sources. Outfitted with a selection of premium-quality, braided charging cables, it can power virtually every phone on the market. Since it plugs into a standard wall outlet and includes wall mount hardware, setup is simple and quick. Best of all, this product is available with optional custom graphics, so, in addition to providing a valuable service to your customers, guests, or students, you can promote your brand or convey important messaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.