Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KwikBoost Standard Courtesy Charging Station, Freestanding

  • Mfr # KB99027

  • Zoro # G314658093


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Voltage
5V, 2.4A per port
Standards
Mfi, RoHS
Unit dimensions
18 in x 48 in x 15 in
Plug Type
NEMA 5-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB99027
Zoro #
G314658093
UPC #
-
Country of Origin
United States

Dimensions

Unit dimensions
18 in x 48 in x 15 in

Details

Voltage
5V, 2.4A per port
Standards
Mfi, RoHS
Plug Type
NEMA 5-15

Description

Help your guests enjoy fully charged devices while visiting your establishment. The KwikBoost Floor Stand Charging Station makes charging easy and convenient. Designed for ''front of house'' applications such as hotels, healthcare waiting rooms, libraries, campuses, and more, it's ideal for locations with longer dwell times and situations where guests need simple and dependable access to device charging sources. Outfitted with a selection of premium-quality, braided charging cables, it can power virtually every phone and tablet on the market. Since it plugs into a standard wall outlet and features a freestanding design, setup is simple and quick. This product comes with our eye-catching standard graphics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.